Taper Pin, Thrd, 3/8-24x 4 9/16, PK5

VALUE BRAND| Zoro #: G0698503| Mfr #: 2UHD8

$20.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698503 Mfr #: 2UHD8
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #7
Thread Size: 3/8-24Overall Length: 4-9/16"
Usable Length: 4"Large End Dia.: 0.407"
Small End Dia.: 0.297"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #7, Thread Size 3/8-24, Overall Length 4 9/16 In, Usable Length 4 In, Large End Dia. 0.407 In, Small End Dia. 0.297 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.