Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Thrd, 5/16-24x2 15/32, Pk5 (Discontinued)
Mfr # 2UHC3
Zoro # G1434824
This Product is Discontinued
Key Features
- System of Measurement Inch
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.339 in
- Small End Dia. 0.234 in