Taper Pin, Thrd, 5/16-24x3 15/32, Pk5

VALUE BRAND| Zoro #: G1936067| Mfr #: 2UHC6

$12.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936067 Mfr #: 2UHC6
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #6
Thread Size: 5/16-24Overall Length: 3-15/32"
Usable Length: 3"Large End Dia.: 0.339"
Small End Dia.: 0.234"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #6, Thread Size 5/16-24, Overall Length 3-15/32 In., Usable Length 3 In., Large End Dia. 0.339 In., Small End Dia. 0.234 In., Length Tolerance +/-0.010 In., Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In., Rockwell Hardness B85, Meets ANSI/ASME B18.8.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.