Taper Pin, Thread, Carbon, 7/16-20x5 11/16

VALUE BRAND| Zoro #: G2072567| Mfr #: 2UHE9

$4.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072567 Mfr #: 2UHE9
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #8
Thread Size: 7/16-20Overall Length: 5-11/16"
Usable Length: 5"Large End Dia.: 0.490"
Small End Dia.: 0.343"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #8, Thread Size 7/16-20, Overall Length 5 11/16 In, Usable Length 5 In, Large End Dia. 0.490 In, Small End Dia. 0.343 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.