Taper Pin, Threaded, 18-8, 1/2-20x2 3/4

VALUE BRAND| Zoro #: G1687716| Mfr #: 2UGW9

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687716 Mfr #: 2UGW9
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013Item: Taper Pin
Length Tolerance: +/-0.010"Type: Threaded
Small End Dia. Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Large End Dia.: 0.589"
Overall Length: 2-3/4"Thread Size: 1/2-20
Size: #9Usable Length: 2"
Small End Dia.: 0.406"Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #9, Thread Size 1/2-20, Overall Length 2 3/4 In, Usable Length 2 In, Large End Dia. 0.589 In, Small End Dia. 0.406 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.