Taper Pin, Threaded, 18-8, 3/8-24x2 9/16

VALUE BRAND| Zoro #: G1149355| Mfr #: 2UGV2

$5.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149355 Mfr #: 2UGV2
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013Item: Taper Pin
Length Tolerance: +/-0.010"Type: Threaded
Small End Dia. Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Thread Size: 3/8-24
Size: #7Usable Length: 2"
Small End Dia.: 0.297"Large End Dia.: 0.407"
Single Shear Strength (Lbs.): -Overall Length: 2-9/16"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #7, Thread Size 3/8-24, Overall Length 2 9/16 In, Usable Length 2 In, Large End Dia. 0.407 In, Small End Dia. 0.297 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.