20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Taper Pin, Threaded, 18-8, 3/8-24x3 9/16

VALUE BRAND| Zoro #: G2238126| Mfr #: 2UGV5

$8.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238126 Mfr #: 2UGV5
Meets: ANSI/ASME B18.8.2Rockwell Hardness: B90
Finish: PlainLarge End Dia. Tolerance: -0.0007 to +0.0013
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Includes: -Usable Length: 3"
Small End Dia.: 0.297"Large End Dia.: 0.407"
Overall Length: 3-9/16"Thread Size: 3/8-24
Size: #7Single Shear Strength (Lbs.): -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #7, Thread Size 3/8-24, Overall Length 3 9/16 In, Usable Length 3 In, Large End Dia. 0.407 In, Small End Dia. 0.297 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.