Taper Pin, Threaded, 18-8, 5/16-24x3 15/32

VALUE BRAND| Zoro #: G0916526| Mfr #: 2UGU6

$8.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916526 Mfr #: 2UGU6
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013Item: Taper Pin
Length Tolerance: +/-0.010"Type: Threaded
Small End Dia. Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Thread Size: 5/16-24
Size: #6Usable Length: 3"
Small End Dia.: 0.234"Large End Dia.: 0.339"
Single Shear Strength (Lbs.): -Overall Length: 3-15/32"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #6, Thread Size 5/16-24, Overall Length 3 15/32 In, Usable Length 3 In, Large End Dia. 0.339 In, Small End Dia. 0.234 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.