Taper Pin, Threaded, 18-8, 5/8-18x4 7/16

VALUE BRAND |Zoro #: G0319794|Mfr #: 2UGX9

$31.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319794 Mfr #: 2UGX9
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Single Shear Strength (Lbs.): -Large End Dia. Tolerance: -0.0007 to +0.0013
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: 18-8 Stainless SteelSingle Shear Strength (PSI): -
Small End Dia.: 0.531"Large End Dia.: 0.704"
Overall Length: 4-7/16"Thread Size: 5/8-18
Size: #10Usable Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #10, Thread Size 5/8-18, Overall Length 4 7/16 In, Usable Length 3 1/2 In, Large End Dia. 0.704 In, Small End Dia. 0.531 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15% when you sign up for Z-mail.