Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Threaded, 18-8, 7/16-20x3 11/16 (Discontinued)
Mfr # 2UGW4
Zoro # G1224526
This Product is Discontinued
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
- Large End Dia. 0.490 in