JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Taper Pin, Threaded, 18-8, 7/16-20x3 3/16

VALUE BRAND| Zoro #: G1427045| Mfr #: 2UGW3

$10.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427045 Mfr #: 2UGW3
Type: ThreadedRockwell Hardness: B90
Finish: PlainMeets: ANSI/ASME B18.8.2
Item: Taper PinLength Tolerance: +/-0.010"
Material: 18-8 Stainless SteelSmall End Dia. Tolerance: +/-0.010"
Large End Dia. Tolerance: -0.0007 to +0.0013Usable Length: 2-1/2"
Small End Dia.: 0.343"Large End Dia.: 0.490"
Overall Length: 3-3/16"Thread Size: 7/16-20
Size: #8Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #8, Thread Size 7/16-20, Overall Length 3 3/16 In, Usable Length 2 1/2 In, Large End Dia. 0.490 In, Small End Dia. 0.343 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.