Taper Pin, Threaded, 18-8, 7/16-20x4 11/16

VALUE BRAND| Zoro #: G1322142| Mfr #: 2UGW6

$15.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322142 Mfr #: 2UGW6
Includes: -Meets: ANSI/ASME B18.8.2
Rockwell Hardness: B90Finish: Plain
Large End Dia. Tolerance: -0.0007 to +0.0013Item: Taper Pin
Length Tolerance: +/-0.010"Type: Threaded
Small End Dia. Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Single Shear Strength (PSI): -Usable Length: 4"
Small End Dia.: 0.343"Large End Dia.: 0.490"
Single Shear Strength (Lbs.): -Overall Length: 4-11/16"
Thread Size: 7/16-20Size: #8
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, 18-8 Stainless Steel, Finish Plain, Size #8, Thread Size 7/16-20, Overall Length 4 11/16 In, Usable Length 4 In, Large End Dia. 0.490 In, Small End Dia. 0.343 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B90, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.