20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Taper Pin, Threaded, Carbon, 1/2-20x4 3/4

VALUE BRAND| Zoro #: G2139611| Mfr #: 2UHF6

$5.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139611 Mfr #: 2UHF6
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #9
Thread Size: 1/2-20Overall Length: 4-3/4"
Usable Length: 4"Large End Dia.: 0.589"
Small End Dia.: 0.406"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Includes: -
Single Shear Strength (Lbs.): -Single Shear Strength (PSI): -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #9, Thread Size 1/2-20, Overall Length 4 3/4 In, Usable Length 4 In, Large End Dia. 0.589 In, Small End Dia. 0.406 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2

Product Reviews

Save 15%. Sign up for Z-mail.