Taper Pin, Threaded, Carbon, 1/2-20x6 3/4

VALUE BRAND| Zoro #: G1324933| Mfr #: 2UHF9

$6.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324933 Mfr #: 2UHF9
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #9
Thread Size: 1/2-20Overall Length: 6-3/4"
Usable Length: 6"Large End Dia.: 0.589"
Small End Dia.: 0.406"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #9, Thread Size 1/2-20, Overall Length 6 3/4 In, Usable Length 6 In, Large End Dia. 0.589 In, Small End Dia. 0.406 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.