Taper Pin, Threaded, Carbon, 5/8-18x4 7/16

VALUE BRAND| Zoro #: G0615946| Mfr #: 2UHG2

$8.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615946 Mfr #: 2UHG2
Meets: ANSI/ASME B18.8.2Finish: Plain
Item: Taper PinLength Tolerance: +/-0.010"
Type: ThreadedSmall End Dia. Tolerance: +/-0.010"
Material: Carbon SteelSize: #10
Thread Size: 5/8-18Overall Length: 4-7/16"
Usable Length: 3-1/2"Large End Dia.: 0.704"
Small End Dia.: 0.531"Large End Dia. Tolerance: -0.0007 to +0.0013
Rockwell Hardness: B85Single Shear Strength (Lbs.): -
Single Shear Strength (PSI): -Includes: -
Country of Origin (subject to change): United States

Product Description

Taper Pin, Threaded, Carbon Steel, Finish Plain, Size #10, Thread Size 5/8-18, Overall Length 4 7/16 In, Usable Length 3 1/2 In, Large End Dia. 0.704 In, Small End Dia. 0.531 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance -0.0007 to +0.0013, Small End Dia. Tolerance +/-0.010 In, Rockwell Hardness B85, Meets ANSI/ASME B18.8.2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.