Tarp, Canvas, 4 x 12Ft

VALUE BRAND| Zoro #: G1125616| Mfr #: 5WTP2

$28.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Water Resistant
Grommet Material: Nickel Plated Brass
Breathable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125616 Mfr #: 5WTP2
Water Resistant/Waterproof: Water ResistantGrommet Material: Nickel Plated Brass
Breathable: YesColor: Tan
Thickness: 20 MilFinished Size: 3 ft. 6" x 11 ft. 6"
Cut Size: 4 x 12 ft.Grommet Spacing: 24"
Grommet I.D.: 1/2"Tarp Finished Length: 11 ft. 6"
Tarp Seam Finish: Double StitchedHigh Visibility: No
Item: TarpTarp Finished Width: 3 ft. 6"
Tarp Resistant Features: Mildew Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Tarp Material: Cotton CanvasFabric Weight: 10 oz./yd.
Standards: CPAI-63Country of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 4 x 12 ft., Finished Size 3 ft. 6 In. x 11 ft. 6 In., Tarp Finished Length 11 ft. 6 In., Tarp Finished Width 3 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Tan, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews