KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Canvas, Tan, 15x20Ft

VALUE BRAND| Zoro #: G1218585| Mfr #: 2W690

$150.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Water Resistant
Grommet Material: Nickel Plated Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218585 Mfr #: 2W690
Water Resistant/Waterproof: Water ResistantGrommet Material: Nickel Plated Brass
Breathable: NoColor: Tan
Thickness: 20 MilFinished Size: 14 ft. 6" x 19 ft. 6"
Cut Size: 15 x 20 ft.Grommet Spacing: 24"
Grommet I.D.: 1/2"Tarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Double StitchedHigh Visibility: No
Item: TarpTarp Finished Width: 14 ft. 6"
Tarp Resistant Features: Mildew ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Tarp Material: Cotton CanvasFabric Weight: 10 oz./yd.
Standards: CPAI-63Country of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 15 x 20 ft., Finished Size 14 ft. 6 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 14 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Tan, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 10 oz./yd., Thickness 20 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews