Tarp, Canvas, Tan, 20x30Ft

VALUE BRAND| Zoro #: G2169964| Mfr #: 2ZJ67

$391.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Seam Finish: Double Stitched
Standards: CPAI-63
Grommet Spacing: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169964 Mfr #: 2ZJ67
Tarp Seam Finish: Double StitchedStandards: CPAI-63
Grommet Spacing: 24"Grommet Material: Nickel Plated Brass
Tarp Item: TarpTarp Resistant Features: Mildew Resistant
High Visibility: NoFinished Size: 19 ft. 6" x 29 ft. 6"
Water Resistant/Waterproof: Water ResistantTarp Finished Width: 19 ft. 6"
Thickness: 20 MilColor: Tan
Cut Size: 20 x 30 ft.Insulated: No
Tarp Material: Cotton CanvasBreathable: No
Fabric Weight: 10 oz./yd.Tarp Finished Length: 29 ft. 6"
Tarp Strength: Standard DutyCountry of Origin (subject to change): India

Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 20 x 30 ft., Finished Size 19 ft. 6 In. x 29 ft. 6 In., Thickness 20 mil, Color Tan, Seam Double Lock Stitch, Grommets Brass, Resists Water, Mildew, Standards CPAI-63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews