Tarp, Canvas, Tan, 8x10Ft

VALUE BRAND| Zoro #: G2339014| Mfr #: 1A585

$46.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Tan
Finished Size: 7 ft. 6" x 9 ft. 6"
Item: Tarp
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2339014 Mfr #: 1A585
Tarp Material: Cotton CanvasItem: Tarp
Tarp Item: TarpTarp Strength: Standard Duty
High Visibility: NoGrommet Spacing: 24"
Grommet Material: Nickel Plated BrassThickness: 20 Mil
Water Resistant/Waterproof: Water ResistantInsulated: No
Tarp Seam Finish: Double StitchedStandards: CPAI-63
Tarp Material: Cotton CanvasCut Size: 8 x 10 ft.
Finished Size: 7 ft. 6" x 9 ft. 6"Color: Tan
Tarp Resistant Features: Mildew ResistantTarp Finished Width: 7 ft. 6"
Tarp Finished Length: 9 ft. 6"Grommet I.D.: 1/2"
Breathable: NoCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material 10 oz. Cotton Canvas, Cut Size 8 x 10 ft., Finished Size 7 ft. 6 In. x 9 ft. 6 In., Thickness 20 mil, Color Tan, Seam Double Lock Stitch, Grommets Brass, Resists Water, Mildew, Standards CPAI-63

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews