Tarp, Drainage, Polyethylene, 3x3Ft

VALUE BRAND| Zoro #: G0702633| Mfr #: 5WTZ3

$16.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702633 Mfr #: 5WTZ3
Item: Drainage TarpIncludes: 1.35"(1"Across) Steel D Rings Spaced Each Corner, 3/4"OD Male Garden Hose Fitting for Drain Hose
Color: Silver/BlackCountry of Origin (subject to change): China

Product Description

Drainage Tarp, Tarp Material Polyethylene, Cut Size 3 x 3 ft., Finished Size 3 x 3 ft., Thickness 10 mil, Color Silver/Black, Seam Sewn, Features Drain Fitting, Includes 1.35 In.(1 In.Across) Steel D Rings Spaced Each Corner, 3/4 In.OD Male Garden Hose Fitting for Drain Hose

Product Reviews

Save 15%. Sign up for Z-mail.