Tarp, Fire Retartdant, Vinyl, 16x20Ft

VALUE BRAND| Zoro #: G2291791| Mfr #: 5WTW8

$273.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291791 Mfr #: 5WTW8
Insulated: NoHigh Visibility: No
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: VinylCut Size: 16 x 20 ft.
Finished Size: 15 ft. 2" x 19 ft. 6"Thickness: 15 mil
Color: WHITEStandards: NFPA 701
Tarp Strength: Standard DutyTarp Finished Width: 15 ft. 2"
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Waterproof
Tarp Item: TarpGrommet Spacing: 24"
Grommet Material: BrassBreathable: No
Tarp Seam Finish: Single Stitched, Rope ReinforcedFabric Weight: 13 oz/yd.
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 16 x 20 ft., Finished Size 15 ft. 2 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 15 ft. 2 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 13 oz/yd., Thickness 15 mil, Breathable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.