Zoro Select
Tarp, 20 x 20 ft, 15 mil, Vinyl, Standard Duty, White
Mfr # 5WTW9
Zoro # G0936801
$303.97
5% off
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof Waterproof
- Tarp Strength Standard Duty
- Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
- Tarp Finished Width 19 ft
- Tarp Finished Length 19 ft 6 in
Explore More Products
- ZORO SELECT Tarp, 12 x 24 ft, 10 mil, Polyethylene, Standard Duty, Black, Mildew Resistant, Tear Resistant 3ZRV9
- ZORO SELECT Tarp, 8 x 12 ft, 10 mil, Polyethylene, Standard Duty, Green 5WUC2
- ZORO SELECT Tarp, 4 x 12 ft, 20 Mil, Cotton Canvas, Standard Duty, Tan, Mildew Resistant, UV Resistant 5WTP2
- ZORO SELECT Tarp, 8 x 12 ft, 10 mil, Polyethylene, Standard Duty, Black 5WUA3
- ZORO SELECT Tarp, 16 x 24 ft, 15 mil, Polyester Coated Cotton Canvas, Standard Duty, Jade Green 10P565
- ZORO SELECT Tarp, 6 in, 6 Mil, Cotton Canvas, Standard Duty, Gray TS9112
- ZORO SELECT Tarp, 25 x 48 ft, 12 mil, Polyethylene, Heavy Duty, Silver/Black 5WUF3
- ZORO SELECT SH CLOTH 20 FTX100 FEET 60 PERCENT BLUE 20X100FT 60PCT SHADE
- ZORO SELECT Tarp, 12 x 20 ft, 10 mil, Polyethylene, Standard Duty, Black 5WUA8
- PROTARP 24 Ft x 24 Ft GrnBlk Polyethylene Heavy Duty 22 Mil Tarp, Waterproof, UV Resistant, RipTear Proof PT-203-24X24
- CORE TARPS Tarp, 5 Mil, Polyethylene, White CT-504-12X16
- Zoro Select Tarps