KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Fire Retartdant, Vinyl, 20x30Ft

VALUE BRAND| Zoro #: G1083451| Mfr #: 5WTX0

$501.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083451 Mfr #: 5WTX0
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: White
Thickness: 15 milFinished Size: 19 ft. x 29 ft. 4"
Cut Size: 20 x 30 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 29 ft. 4"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 19 ft.
Tarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 13 oz/yd.Standards: NFPA 701
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 30 ft., Finished Size 19 ft. x 29 ft. 4 In., Tarp Finished Length 29 ft. 4 In., Tarp Finished Width 19 ft., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 13 oz/yd., Thickness 15 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews