KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Fire Retartdant, Vinyl, 8x10Ft

VALUE BRAND| Zoro #: G0626053| Mfr #: 5WTW6

$66.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626053 Mfr #: 5WTW6
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: White
Thickness: 15 milFinished Size: 7 ft. 4" x 9 ft. 6"
Cut Size: 8 x 10 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 9 ft. 6"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 7 ft. 4"
Tarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 13 oz/yd.Standards: NFPA 701
Country of Origin (subject to change): China

Description

Tarp,Tarp Material Vinyl,Cut Size 8 x 10 ft.,Finished Size 7 ft. 4 In. x 9 ft. 6 In.,Thickness 15 mil,Color White,Seam Sewn, Reinforced with Boltrope,Standards NFPA 701

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews