Tarp, Flame Resistant, Polyeth, 10x20Ft

VALUE BRAND| Zoro #: G0777217| Mfr #: 5WTN1

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777217 Mfr #: 5WTN1
Insulated: NoHigh Visibility: No
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 10 x 20 ft.
Finished Size: 9 ft. 4" x 19 ft. 6"Thickness: 5.1 mil
Color: WHITEStandards: NFPA701
Tarp Strength: Standard DutyTarp Finished Width: 9 ft. 4"
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Waterproof
Tarp Item: TarpGrommet Spacing: 36"
Grommet Material: AluminumBreathable: No
Tarp Seam Finish: Heat SealedFabric Weight: 4.0 oz./yd.
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 10 x 20 ft., Finished Size 9 ft. 4 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 9 ft. 4 In., Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 4.0 oz./yd., Thickness 5.1 mil, Breathable No, High Visibility No

Product Reviews

Save 15%. Sign up for Z-mail.