Tarp, Flame Resistant, Polyeth, 15x20Ft

VALUE BRAND| Zoro #: G2309352| Mfr #: 5WTN2

$54.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309352 Mfr #: 5WTN2
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 15 x 20 ft.
Finished Size: 14 ft. 2" x 19 ft. 6"Thickness: 5.1 mil
Color: WHITEStandards: NFPA701
Grommet Material: AluminumBreathable: No
Tarp Seam Finish: Heat SealedFabric Weight: 4.0 oz./yd.
Tarp Strength: Standard DutyTarp Finished Width: 14 ft. 2"
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Waterproof
Tarp Item: TarpGrommet Spacing: 36"
Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 15 x 20 ft.,Finished Size 14 ft. 2 In. x 19 ft. 6 In.,Thickness 5.1 mil,Color White,Seam Heat-Sealed,Standards NFPA701

Product Reviews

Save 15%. Sign up for Z-mail.