Tarp, Flame Resistant, Polyeth, 20x20Ft

VALUE BRAND| Zoro #: G0846675| Mfr #: 5WTN3

$68.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846675 Mfr #: 5WTN3
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 20 x 20 ft.
Finished Size: 19 ft. x 19 ft. 6"Thickness: 5.1 mil
Color: WHITEStandards: NFPA701
Tarp Item: TarpGrommet Spacing: 36"
Grommet Material: AluminumBreathable: No
Tarp Seam Finish: Heat SealedFabric Weight: 4.0 oz./yd.
Tarp Strength: Standard DutyTarp Finished Width: 19 ft.
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Waterproof
Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 20 x 20 ft.,Finished Size 19 ft. x 19 ft. 6 In.,Thickness 5.1 mil,Color White,Seam Heat-Sealed,Standards NFPA701

Product Reviews

Save 15%. Sign up for Z-mail.