Tarp, Flame Resistant, Polyeth, 20x30Ft

VALUE BRAND| Zoro #: G2148255| Mfr #: 5WTN4

$103.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 4.0 oz./yd.
Grommet Spacing: 36"
Tarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148255 Mfr #: 5WTN4
Fabric Weight: 4.0 oz./yd.Grommet Spacing: 36"
Tarp Resistant Features: Flame Resistant, Mildew Resistant, Tear Resistant, UV ResistantTarp Item: Tarp
Thickness: 5.1 milFinished Size: 19 ft. x 29 ft. 4"
Cut Size: 20 x 30 ft.High Visibility: No
Tarp Finished Length: 29 ft. 4"Color: White
Tarp Seam Finish: Heat SealedItem: Tarp
Water Resistant/Waterproof: WaterproofTarp Finished Width: 19 ft.
Breathable: NoTarp Material: Polyethylene
Grommet Material: AluminumTarp Strength: Standard Duty
Insulated: NoStandards: NFPA701
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 20 x 30 ft., Finished Size 19 ft. x 29 ft. 4 In., Tarp Finished Length 29 ft. 4 In., Tarp Finished Width 19 ft., Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 4.0 oz./yd., Thickness 5.1 mil, Breathable No, High Visibility No, Insulated No

Reviews