JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarp, Heavy Duty, Canvas, 16 x 24Ft

VALUE BRAND| Zoro #: G1760202| Mfr #: 5WTU8

$412.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760202 Mfr #: 5WTU8
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Mildew Resistant, UV Resistant
Tarp Material: Cotton CanvasCut Size: 16 x 24 ft.
Finished Size: 15 ft. 6" x 23 ft. 6"Thickness: 30 mil
Color: Olive GreenStandards: CPAI-63
Grommet Spacing: 24"Grommet I.D.: 1/2"
Grommet Material: Nickel Plated BrassBreathable: Yes
Tarp Seam Finish: Double StitchedFabric Weight: 15 oz./yd.
Tarp Strength: Heavy DutyTarp Finished Width: 15 ft. 6"
Tarp Finished Length: 23 ft. 6"Water Resistant/Waterproof: Water Resistant
Tarp Item: TarpCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 16 x 24 ft., Finished Size 15 ft. 6 In. x 23 ft. 6 In., Tarp Finished Length 23 ft. 6 In., Tarp Finished Width 15 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Olive Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 15 oz./yd., Thickness 30 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.