JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tarp, Heavy Duty, Canvas, 4 x 8Ft

VALUE BRAND| Zoro #: G0597922| Mfr #: 5WTT7

$35.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597922 Mfr #: 5WTT7
Insulated: NoHigh Visibility: No
Item: TarpTarp Resistant Features: Mildew Resistant, UV Resistant
Tarp Material: Cotton CanvasCut Size: 4 x 8 ft.
Finished Size: 3 ft. 6" x 7 ft. 6"Thickness: 30 mil
Color: Olive GreenStandards: CPAI-63
Tarp Finished Width: 3 ft. 6"Tarp Finished Length: 7 ft. 6"
Water Resistant/Waterproof: Water ResistantTarp Item: Tarp
Grommet Spacing: 24"Grommet I.D.: 1/2"
Grommet Material: Nickel Plated BrassBreathable: Yes
Tarp Seam Finish: Double StitchedFabric Weight: 15 oz./yd.
Tarp Strength: Heavy DutyCountry of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 4 x 8 ft., Finished Size 3 ft. 6 In. x 7 ft. 6 In., Tarp Finished Length 7 ft. 6 In., Tarp Finished Width 3 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Olive Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 15 oz./yd., Thickness 30 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.