Tarp, Heavy Duty, Canvas, 6 x 10Ft

VALUE BRAND| Zoro #: G0931411| Mfr #: 5WTU0

$62.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Resistant Features: Mildew Resistant, UV Resistant
Grommet I.D.: 1/2"
Item: Tarp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931411 Mfr #: 5WTU0
Tarp Resistant Features: Mildew Resistant, UV ResistantGrommet I.D.: 1/2"
Item: TarpHigh Visibility: No
Grommet Spacing: 24"Tarp Finished Width: 5 ft. 6"
Breathable: YesTarp Finished Length: 9 ft. 6"
Finished Size: 5 ft. 6" x 9 ft. 6"Water Resistant/Waterproof: Water Resistant
Tarp Item: TarpFabric Weight: 15 oz./yd.
Tarp Strength: Heavy DutyThickness: 30 mil
Standards: CPAI-63Tarp Seam Finish: Double Stitched
Tarp Material: Cotton CanvasCut Size: 6 x 10 ft.
Grommet Material: Nickel Plated BrassInsulated: No
Color: Olive GreenCountry of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 10 ft., Finished Size 5 ft. 6 In. x 9 ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Olive Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 15 oz./yd., Thickness 30 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews