Tarp, Heavy Duty, Canvas, 6 x 8Ft

VALUE BRAND| Zoro #: G1311213| Mfr #: 5WTT9

$53.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Seam Finish: Double Stitched
Standards: CPAI-63
Grommet Spacing: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311213 Mfr #: 5WTT9
Tarp Seam Finish: Double StitchedStandards: CPAI-63
Grommet Spacing: 24"Grommet Material: Nickel Plated Brass
Tarp Item: TarpTarp Resistant Features: Mildew Resistant, UV Resistant
Tarp Strength: Heavy DutyFinished Size: 5 ft. 6" x 7 ft. 6"
Water Resistant/Waterproof: Water ResistantGrommet I.D.: 1/2"
Tarp Finished Width: 5 ft. 6"Thickness: 30 mil
Color: Olive GreenCut Size: 6 x 8 ft.
Insulated: NoTarp Material: Cotton Canvas
Breathable: YesHigh Visibility: No
Fabric Weight: 15 oz./yd.Tarp Finished Length: 7 ft. 6"
Country of Origin (subject to change): India

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 6 x 8 ft., Finished Size 5 ft. 6 In. x 7 ft. 6 In., Tarp Finished Length 7 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Olive Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 15 oz./yd., Thickness 30 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews