PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tarp, Heavy Duty, Canvas, 8 x 20Ft

VALUE BRAND| Zoro #: G2055444| Mfr #: 5WTU3

$171.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055444 Mfr #: 5WTU3
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Mildew Resistant, UV Resistant
Tarp Material: Cotton CanvasCut Size: 8 x 20 ft.
Finished Size: 7 ft. 6" x 19 ft. 6"Thickness: 30 mil
Color: Olive GreenStandards: CPAI-63
Tarp Strength: Heavy DutyTarp Finished Width: 7 ft. 6"
Tarp Finished Length: 19 ft. 6"Water Resistant/Waterproof: Water Resistant
Tarp Item: TarpGrommet Spacing: 24"
Grommet I.D.: 1/2"Grommet Material: Nickel Plated Brass
Breathable: YesTarp Seam Finish: Double Stitched
Fabric Weight: 15 oz./yd.Country of Origin (subject to change): India

Product Description

Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 20 ft., Finished Size 7 ft. 6 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 7 ft. 6 In., Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Olive Green, Grommet Material Nickel Plated Brass, Grommet I.D. 1/2 In., Grommet Spacing 24 In., Fabric Weight 15 oz./yd., Thickness 30 mil, Breathable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews