Tarp, Heavy Duty, Vinyl, 12x16Ft

VALUE BRAND| Zoro #: G1072644| Mfr #: 5WTX6

$182.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072644 Mfr #: 5WTX6
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: Black
Thickness: 20 MilFinished Size: 11 ft. 4" x 15 ft. 6"
Cut Size: 12 x 16 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 15 ft. 6"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 11 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Tarp
Fabric Weight: 18 oz./yd.Country of Origin (subject to change): China

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 16 ft., Finished Size 11 ft. 4 In. x 15 ft. 6 In., Tarp Finished Length 15 ft. 6 In., Tarp Finished Width 11 ft. 4 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews