KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Heavy Duty, Vinyl, 12x24Ft

VALUE BRAND| Zoro #: G0662356| Mfr #: 5WTY6

$273.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662356 Mfr #: 5WTY6
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: Tan
Thickness: 20 MilFinished Size: 11 ft. 4" x 23 ft. 6"
Cut Size: 12 x 24 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 23 ft. 6"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 11 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Tarp
Fabric Weight: 18 oz./yd.Country of Origin (subject to change): China

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 24 ft., Finished Size 11 ft. 4 In. x 23 ft. 6 In., Tarp Finished Length 23 ft. 6 In., Tarp Finished Width 11 ft. 4 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews