Tarp, Heavy Duty, Vinyl, 16x20Ft

VALUE BRAND| Zoro #: G0317317| Mfr #: 5WTX8

$303.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317317 Mfr #: 5WTX8
Water Resistant/Waterproof: WaterproofGrommet Material: Brass
Breathable: NoColor: Black
Thickness: 20 MilFinished Size: 15 ft. 2" x 19 ft. 6"
Cut Size: 16 x 20 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 15 ft. 2"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Heavy DutyTarp Item: Tarp
Fabric Weight: 18 oz./yd.Country of Origin (subject to change): China

Description

Tarp,Tarp Material Vinyl,Cut Size 16 x 20 ft.,Finished Size 15 ft. 2 In. x 19 ft. 6 In.,Thickness 20 mil,Color Black,Seam Sewn, Reinforced with Boltrope

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews