Tarp, Heavy Duty, Vinyl, 16x20Ft

VALUE BRAND| Zoro #: G2422892| Mfr #: 5WTY7

$343.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422892 Mfr #: 5WTY7
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: VinylCut Size: 16 x 20 ft.
Finished Size: 15 ft. 2" x 19 ft. 6"Thickness: 20 mil
Color: TanGrommet Material: Brass
Breathable: NoTarp Seam Finish: Single Stitched, Rope Reinforced
Fabric Weight: 18 oz./yd.Tarp Strength: Heavy Duty
Tarp Finished Width: 15 ft. 2"Tarp Finished Length: 19 ft. 6"
Water Resistant/Waterproof: WaterproofTarp Item: Tarp
Grommet Spacing: 24"Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 16 x 20 ft., Finished Size 15 ft. 2 In. x 19 ft. 6 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 15 ft. 2 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.