Tarp, Heavy Duty, Vinyl, 20x12Ft

VALUE BRAND| Zoro #: G0588752| Mfr #: 5WTY9

$295.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588752 Mfr #: 5WTY9
Grease Resistant: NoWater Resistant/Waterproof: Water Resistant
Water Resistant: YesMildew Resistant: Yes
UV Resistant: YesInsulated: No
Item: TarpIncludes: Grommets Approx. Every 2 Ft, D-rings Sewn Into the 2 Length Sides
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Material: Vinyl
Cut Size: 12 x 20 ft.Finished Size: 11 ft. 4" x 19 ft. 6"
Thickness: 20 milColor: Black
Resists: UV Rays, Mildew, Water, TearsSeam: Sewn, Reinforced with Boltrope
Tear Resistant: YesFlame Resistant: No
Fabric Weight: 18 oz./yd.Tarp Strength: Heavy Duty
Tarp Finished Width: 11 ft. 4"Tarp Finished Length: 19 ft. 6"
Tarp Item: TarpGrommet Material: Brass
Breathable: NoCountry of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 20 ft., Finished Size 11 ft. 4 In. x 19 ft. 6 In., Thickness 20 mil, Color Black, Seam Sewn, Reinforced with Boltrope, Includes Grommets Approx. Every 2 Ft, D-rings Sewn Into the 2 Length Sides

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.