KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Heavy Duty, Vinyl, 20x14Ft

VALUE BRAND| Zoro #: G0659014| Mfr #: 5WTZ0

$354.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Includes: D-rings Sewn Into the 2 Length Sides
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659014 Mfr #: 5WTZ0
Water Resistant/Waterproof: WaterproofIncludes: D-rings Sewn Into the 2 Length Sides
Breathable: NoColor: Black
Thickness: 20 MilFinished Size: 19 ft. 6" x 13 ft. 4"
Cut Size: 14 x 20 ft.Grommet Spacing: 24"
Tarp Material: VinylTarp Finished Length: 19 ft. 6"
Tarp Seam Finish: Single Stitched, Rope ReinforcedHigh Visibility: No
Grommet Material: BrassItem: Tarp
Tarp Finished Width: 13 ft. 4"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Insulated: NoTarp Strength: Heavy Duty
Tarp Item: TarpFabric Weight: 18 oz./yd.
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Vinyl, Cut Size 14 x 20 ft., Finished Size 19 ft. 6 In. x 13 ft. 4 In., Tarp Finished Length 19 ft. 6 In., Tarp Finished Width 13 ft. 4 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews