JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarp, Heavy Duty, Vinyl, 25x14Ft

VALUE BRAND| Zoro #: G0365346| Mfr #: 5WTZ2

$476.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365346 Mfr #: 5WTZ2
Insulated: NoHigh Visibility: No
Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: VinylCut Size: 14 x 25 ft.
Finished Size: 24 ft. 6" x 13 ft. 4"Thickness: 20 Mil
Color: BlackGrommet Spacing: 24"
Grommet Material: BrassBreathable: No
Includes: D-rings Sewn Into the 2 Length SidesTarp Seam Finish: Single Stitched, Rope Reinforced
Fabric Weight: 18 oz./yd.Tarp Strength: Heavy Duty
Tarp Finished Width: 13 ft. 4"Tarp Finished Length: 24 ft. 6"
Water Resistant/Waterproof: WaterproofTarp Item: Tarp
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 14 x 25 ft., Finished Size 24 ft. 6 In. x 13 ft. 4 In., Tarp Finished Length 24 ft. 6 In., Tarp Finished Width 13 ft. 4 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.