STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Tarp, Heavy Duty, Vinyl, 6x10Ft

VALUE BRAND| Zoro #: G0731053| Mfr #: 5WTX2

$61.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Seam Finish: Single Stitched, Rope Reinforced
Tarp Strength: Heavy Duty
Grommet Spacing: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731053 Mfr #: 5WTX2
Tarp Seam Finish: Single Stitched, Rope ReinforcedTarp Strength: Heavy Duty
Grommet Spacing: 24"Grommet Material: Brass
Tarp Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
High Visibility: NoFinished Size: 5 ft. 6" x 9 ft. 6"
Water Resistant/Waterproof: WaterproofTarp Finished Width: 5 ft. 6"
Thickness: 20 MilColor: Black
Cut Size: 6 x 10 ft.Insulated: No
Tarp Material: VinylBreathable: No
Fabric Weight: 18 oz./yd.Tarp Finished Length: 9 ft. 6"
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Vinyl, Cut Size 6 x 10 ft., Finished Size 5 ft. 6 In. x 9 ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews