Tarp, Heavy Duty, Vinyl, 6x10Ft

VALUE BRAND| Zoro #: G1751197| Mfr #: 5WTY1

$62.15 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tarp Finished Length: 9 ft. 6"
Water Resistant/Waterproof: Waterproof
Breathable: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1751197 Mfr #: 5WTY1
Tarp Finished Length: 9 ft. 6"Water Resistant/Waterproof: Waterproof
Breathable: NoInsulated: No
Thickness: 20 MilHigh Visibility: No
Finished Size: 5 ft. 6" x 9 ft. 6"Item: Tarp
Color: TanGrommet Material: Brass
Tarp Item: TarpCut Size: 6 x 10 ft.
Tarp Material: VinylTarp Seam Finish: Single Stitched, Rope Reinforced
Tarp Strength: Heavy DutyTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Finished Width: 5 ft. 6"Grommet Spacing: 24"
Fabric Weight: 18 oz./yd.Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 6 x 10 ft., Finished Size 5 ft. 6 In. x 9 ft. 6 In., Tarp Finished Length 9 ft. 6 In., Tarp Finished Width 5 ft. 6 In., Tarp Seam Finish Single Stitched, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 18 oz./yd., Thickness 20 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews