Tarp, Heavy Duty, Vinyl, 8x10Ft

VALUE BRAND| Zoro #: G1206983| Mfr #: 5WTY2

$82.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206983 Mfr #: 5WTY2
High Visibility: NoInsulated: No
Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: VinylCut Size: 8 x 10 ft.
Finished Size: 7 ft. 4" x 9 ft. 6"Thickness: 20 mil
Color: TanWater Resistant/Waterproof: Waterproof
Tarp Item: TarpGrommet Spacing: 24"
Grommet Material: BrassBreathable: No
Tarp Seam Finish: Single Stitched, Rope ReinforcedFabric Weight: 18 oz./yd.
Tarp Strength: Heavy DutyTarp Finished Width: 7 ft. 4"
Tarp Finished Length: 9 ft. 6"Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 10 ft., Finished Size 7 ft. 4 In. x 9 ft. 6 In., Thickness 20 mil, Color Tan, Seam Sewn, Reinforced with Boltrope

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.