JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tarp, Insulated Tarp, Polyethylene, 12x20Ft

VALUE BRAND| Zoro #: G1401671| Mfr #: 5WUE9

$153.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401671 Mfr #: 5WUE9
High Visibility: NoStandards: ISO
Water Resistant/Waterproof: WaterproofBreathable: No
Grommet Material: AluminumItem: Tarp
Grommet Spacing: 36"Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Finished Width: 11 ft. 8"Color: Orange
Tarp Strength: Standard DutyTarp Material: Polyethylene
Tarp Seam Finish: Heat SealedInsulated: Yes
Tarp Item: TarpCut Size: 12 x 20 ft.
Finished Size: 11 ft. 8" x 19 ft. 6"Thickness: 1/4"
Tarp Finished Length: 19 ft. 6"Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 12 x 20 ft.,Finished Size 11 ft. 8 In. x 19 ft. 6 In.,Thickness 1/4 In.,Color Orange,Seam Heat-Sealed,Features Insulating Foam Core,Standards ISO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.