JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tarp, Insulated Tarp, Polyethylene, 12x24Ft

VALUE BRAND| Zoro #: G2408104| Mfr #: 5WUF0

$160.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408104 Mfr #: 5WUF0
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: Yes
Grommet Material: AluminumBreathable: No
Water Resistant/Waterproof: WaterproofTarp Item: Tarp
Grommet Spacing: 36"Tarp Material: Polyethylene
Item: TarpTarp Seam Finish: Heat Sealed
Tarp Finished Width: 11 ft. 8"High Visibility: No
Tarp Strength: Standard DutyColor: Orange
Standards: ISOCut Size: 12 x 24 ft.
Finished Size: 11 ft. 8" x 23 ft. 6"Thickness: 1/4"
Tarp Finished Length: 23 ft. 6"Country of Origin (subject to change): China

Product Description

Tarp,Tarp Material Polyethylene,Cut Size 12 x 24 ft.,Finished Size 11 ft. 8 In. x 23 ft. 6 In.,Thickness 1/4 In.,Color Orange,Seam Heat-Sealed,Features Insulating Foam Core,Standards ISO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.