KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarp, Mesh Tarp, Polyethylene, 10x24Ft

VALUE BRAND| Zoro #: G1658422| Mfr #: 5WUC5

$102.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: None
Grommet Material: Brass
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658422 Mfr #: 5WUC5
Water Resistant/Waterproof: NoneGrommet Material: Brass
Breathable: NoColor: Green
Thickness: 10 milFinished Size: 10 x 24 ft.
Cut Size: 10 x 24 ft.Grommet Spacing: 24"
Tarp Material: PolyethyleneTarp Finished Length: 24 ft.
Tarp Seam Finish: Single Stitched, Web ReinforcedHigh Visibility: No
Item: Mesh TarpTarp Finished Width: 10 ft.
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 10 x 24 ft., Finished Size 10 x 24 ft., Tarp Finished Length 24 ft., Tarp Finished Width 10 ft., Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Green, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 5.8 oz./yd., Thickness 10 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews