JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tarp, Mesh Tarp, Polyethylene, 10x24Ft

VALUE BRAND| Zoro #: G0964625| Mfr #: 5WUD7

$86.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964625 Mfr #: 5WUD7
Thickness: 10 milInsulated: No
Grommet Material: BrassTarp Item: Tarp
Item: Mesh TarpTarp Seam Finish: Single Stitched, Web Reinforced
Tarp Material: PolyethyleneGrommet Spacing: 24"
High Visibility: NoTarp Strength: Standard Duty
Breathable: NoTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 10 x 24 ft.Finished Size: 10 x 24 ft.
Color: TanTarp Finished Width: 10 ft.
Tarp Finished Length: 24 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material Polyethylene, Cut Size 10 x 24 ft., Finished Size 10 x 24 ft., Tarp Finished Length 24 ft., Tarp Finished Width 10 ft., Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Tan, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 5.8 oz./yd., Thickness 10 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.