Tarp, Mesh Tarp, Polyethylene, 10x30Ft

VALUE BRAND| Zoro #: G1002391| Mfr #: 5WUC6

$145.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002391 Mfr #: 5WUC6
Grease Resistant: NoSeam: Sewn with Webbing
Tarp Material: PolyethyleneTear Resistant: Yes
Breathable: NoThickness: 10 mil
Grommet Material: BrassMildew Resistant: Yes
UV Resistant: YesFlame Resistant: No
Tarp Item: TarpInsulated: No
Item: Mesh TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 10 x 30 ft.Finished Size: 10 x 30 ft.
Color: GreenResists: UV Rays, Mildew, Tears
Seam: Sewn with WebbingTarp Finished Width: 10 ft.
Tarp Finished Length: 30 ft.Water Resistant/Waterproof: None
Fabric Weight: 5.8 oz./yd.Water Resistant: No
Country of Origin (subject to change): China

Product Description

Mesh Tarp, Tarp Material Polyethylene, Cut Size 10 x 30 ft., Finished Size 10 x 30 ft., Thickness 10 mil, Color Green, Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.