BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tarp, Mesh Tarp, Polyethylene, 10x30Ft

VALUE BRAND| Zoro #: G0572424| Mfr #: 5WUD8

$130.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tarp Seam Finish: Single Stitched, Web Reinforced
Tarp Strength: Standard Duty
Grommet Spacing: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572424 Mfr #: 5WUD8
Tarp Seam Finish: Single Stitched, Web ReinforcedTarp Strength: Standard Duty
Grommet Spacing: 24"Grommet Material: Brass
Tarp Item: TarpTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
High Visibility: NoFinished Size: 10 x 30 ft.
Water Resistant/Waterproof: NoneTarp Finished Width: 10 ft.
Thickness: 10 milColor: Tan
Cut Size: 10 x 30 ft.Insulated: No
Tarp Material: PolyethyleneBreathable: No
Fabric Weight: 5.8 oz./yd.Tarp Finished Length: 30 ft.
Country of Origin (subject to change): China

Description

Mesh Tarp,Tarp Material Polyethylene,Cut Size 10 x 30 ft.,Finished Size 10 x 30 ft.,Thickness 10 mil,Color Tan,Seam Sewn with Webbing

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews