Tarp, Mesh Tarp, Polyethylene, 12x14Ft

VALUE BRAND| Zoro #: G2205052| Mfr #: 5WUA6

$72.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tarp Finished Length: 14 ft.
Thickness: 10 mil
High Visibility: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205052 Mfr #: 5WUA6
Tarp Finished Length: 14 ft.Thickness: 10 mil
High Visibility: NoBreathable: No
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Item: Tarp
Tarp Material: PolyethyleneCut Size: 12 x 14 ft.
Tarp Strength: Standard DutyGrommet Spacing: 24"
Fabric Weight: 5.8 oz./yd.Grommet Material: Brass
Color: BlackWater Resistant/Waterproof: None
Finished Size: 12 x 14 ft.Insulated: No
Item: Mesh TarpTarp Seam Finish: Single Stitched, Web Reinforced
Tarp Finished Width: 12 ft.Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 14 ft., Finished Size 12 x 14 ft., Tarp Finished Length 14 ft., Tarp Finished Width 12 ft., Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet Spacing 24 In., Fabric Weight 5.8 oz./yd., Thickness 10 mil, Breathable No, High Visibility No, Insulated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews